Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece Dragonfly Melamine Dinnerware Set in White

  • Mfr # 129263.12

  • Zoro # G221736235


product price: $46.89
/ea

Key Features

Overall Height
10.25 in
Color
White
Overall Length
7.4 in
Material
Melamine
Overall Width
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129263.12
Zoro #
G221736235
UPC #
085081524447
Country of Origin
China

Dimensions

Overall Height
10.25 in
Overall Length
7.4 in
Overall Width
10.25 in

Details

Item
Dinnerware Set
Color
White
Material
Melamine

Description

This Dragonfly dinnerware set by Martha Stewart is whimsical, fun, and perfect for light outdoor or indoor dining. This set includes four dinner plates, four salad plates, and four cereal bowls, each with a watercolor floral design. The lightweight melamine material is durable and long lasting, making it easy to use with kids or on days when eating outside sounds better! Top rack dishwasher safe means easy and fast clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.