Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece Perry Street Piece Dinnerware Set with Green Trim

  • Mfr # 120393.12

  • Zoro # G621737474


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Overall Height
11 in
Material
Stoneware
Overall Width
11 in
Color
White
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120393.12
Zoro #
G621737474
UPC #
085081435743
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Width
11 in
Overall Length
11 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
White

Description

The Martha Stewart Piece Perry Street Dinnerware Set will leave all you guest breathless. With a beautiful hint of Green around the rim and an elegant Taupe rim, this set is perfect for small intimate dinners and joyful lunches. Constructed of Stoneware material, this set is will endure the daily need of your family starting from breakfast all the way until dinner. Each Piece is microwave safe for fast and quick reheating and also dishwasher safe for easy cleaning..leaving more time for yourself.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.