
14" Mango Wood Cutting Board
Mfr # 129140.01
Zoro # G421738527
product price: $34.15
/eaKey Features
Color
Brown
Length
14 in
Height
1.5 in
Width
10 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129140.01
Zoro #
G421738527
UPC #
085081523211
Country of Origin
China
Dimensions
Length
14 in
Height
1.5 in
Width
10 in
Details
Color
Brown
Item
Wood Cutting Board
Material
Wood
Description
Cut, Chop, Slice or serve all your favorite snacks or food on the Martha Stewart 14" Mango Wood Cutting Board. Made of strong and durable mango wood. This is the perfect addition to any kitchen setting. Formal or relaxed this is the perfect platform for serving or cutting in the kitchen. This Martha Stewart cutting board is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.