Zoro Homepage

14 x 11 inch Beech Wood Cutting Board

  • Mfr # 129138.01

  • Zoro # G721736834


product price: $30.85
/ea

Key Features

Height
0.75 in
Color
Brown
Length
14 in
Width
11 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129138.01
Zoro #
G721736834
UPC #
085081523198
Country of Origin
China

Dimensions

Height
0.75 in
Length
14 in
Width
11 in

Details

Item
Wood Cutting Board
Color
Brown
Material
Wood

Description

Cut, chop or slice your food for cooking with the Martha Stewart 14 x 11 inch Beech Wood Cutting Board. Made of high quality beech wood, very durable for cutting, slicing, chopping and beautiful for serving and display. This Martha Stewart cutting board is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.