16 Inch Enamel on Steel Roasting Pan Cookware With Rack in Mint

  • Mfr # 137475.02

  • Zoro # G421739654


product price: $56.85
/ea

Key Features

Material
Enamel on Steel
Overall Height (In.)
3.75 in
Overall Length (In.)
20 in
Overall Width (In.)
12.25 in
Color
Mint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137475.02
Zoro #
G421739654
UPC #
085081584816
Country of Origin
India

Dimensions

Overall Height (In.)
3.75 in
Overall Length (In.)
20 in
Overall Width (In.)
12.25 in

Details

Material
Enamel on Steel
Item
Roasting Pan Cookware
Color
Mint

Description

Fill your home with the mouth watering smell of a homemade roast with this Martha Stewart 16" Enamel on Steel Roasting Pan With Rack in Mint. With the included removable rack, this pan can serve dual purpose to perfectly roast a delicious chicken and then remove the rack to bake your favorite lasagna. The enamel on steel constructions means your foods heat evenly and makes the clean up super simple. The wide handles allow for a sturdy grip so you can pick up and move around your pan with ease. To ensure the enamel on steel coating stays pristine for years to come, it is recommended to hand wash only. With this pan, you'll never want to leave your kitchen as you're filled with endless cooking inspiration!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.