Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Inch Rattan Woven Rectangular Placemat in Brown

  • Mfr # 76606.01

  • Zoro # G021737913


product price: $37.35
/ea

Key Features

Color
Brown
Width
12.8 in
Height
0.3 in
Basic Foodware Material
Rattan
Length
16.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76606.01
Zoro #
G021737913
UPC #
085081997869
Country of Origin
China

Dimensions

Width
12.8 in
Height
0.3 in
Length
16.2 in

Details

Item
Rectangular Placemat
Color
Brown
Basic Foodware Material
Rattan

Description

Bring your serving game to the next level with the Martha Stewart rattan serveware collection! This placemat is constructed of 100% rattan material in a basket woven style. The lightweight design allows you to carry from place to place with ease. Dress up your table with this rattan woven designed placemat, perfect for both casual and formal dining depending on your tableware style. This placemat can be used indoors or outdoors, wipe clean with damp cloth.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.