Zoro Homepage

18 Inch x 12 Inch Reversible Rectangle Beech Wood Cutting Board

  • Mfr # 129142.01

  • Zoro # G821738769


product price: $40.59
/ea

Key Features

Color
Brown
Length
18 in
Height
1.25 in
Material
Wood
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129142.01
Zoro #
G821738769
UPC #
085081523235
Country of Origin
China

Dimensions

Length
18 in
Height
1.25 in
Width
12 in

Details

Color
Brown
Item
Wood Cutting Board
Material
Wood

Description

The Martha Stewart 18 Inch x 12 Inch Reversible Rectangle Beech Wood Cutting Board is a beautiful addition to any kitchen workspace. Features a large cutting surface for comfortable use regardless of how large the task is. The beech wood material is durable enough for chopping and visually ideal for serving snacks. Grooves along the edge prevent juices from spilling out onto kitchen counters and the built-in handles are perfect for moving the board from place to place. For proper care and longevity, the cutting board is hand wash only. Cut meats and veggies, or set a stunning assortment of cheeses and finger foods for the perfect display.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.