Shop MARTHA STEWART
See all product information
Create Account
19.75 in. D X 47.25 in. W X Engineered Wood, Steel, Walnut Top/Oil Rubbed Bronze Frame
- Mfr # ZG-ZP-028-BR-BK-MS
- Zoro # G709990692
product price:
$
216.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47.25 in.
Overall Depth
19.75 in.
Material
Engineered Wood, Steel
Weight
61
Length
19.75 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG-ZP-028-BR-BK-MS
- Zoro #
- G709990692
- UPC #
- 196861119538
- Country of Origin
- China
- Color
- Walnut Top/Oil Rubbed Bronze Frame
- Material
- Engineered Wood, Steel
- Weight
- 61
- Weight Capacity
- 200
Dimensions
- Overall Width
- 47.25 in.
- Overall Depth
- 19.75 in.
- Length
- 19.75 in.
Description
The Martha Stewart Ollie Home Office Desk introduces modern sophistication to any at-home office space. A slim profile and minimalist design with three drawers for ample storage create a workspace that is spacious and free from clutter. The sturdy engineered wood desktop features a melamine finish in Walnut wood grain complemented by a durable metal frame and oil rubbed bronze hardware. Assembly is easy with the included tools and step-by-step instructions.
- •Modern home office desk with drawers
- •Slim profile desktop in a walnut melamine finish
- •Sturdy metal frame and hardware in oil rubbed bronze
- •Three drawers for convenient storage
- •Adjustable floor glides ensure a level surface while protecting your flooring
- •Assembly required tools included
- •Wipe clean with a damp cloth
- •Drawer Size (3): 12"W x 13"D x 2.5"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.