22.75 in H, 54 in W X Engineered Wood, Steel, Sage Frame/Polished Brass Hardware

  • Mfr # ZG-ZP-09-SG-GLD-MS

  • Zoro # G816045964


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Overall Width
54 in
Overall Height
22.75 in
Material
Engineered Wood, Steel
Load Capacity (Lb.)
200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZG-ZP-09-SG-GLD-MS
Zoro #
G816045964
UPC #
196861189265
Country of Origin
China

Dimensions

Overall Width
54 in
Overall Height
22.75 in

Details

Color
Sage Frame/Polished Brass Hardware
Material
Engineered Wood, Steel
Load Capacity (Lb.)
200 lbs

Description

The Martha Stewart Hutton Home Office Desk adds timeless elegance and functional storage to any workspace. The trend-forward finish and complementary hardware elevate your decor with thoughtful touches that get noticed. Ample storage is provided in a top drawer and integrated storage cabinet featuring an auxiliary drawer for keeping your work surfaces tidy. Pair with the Hutton bookcase for a total home office refresh. Drawer glides are pre-assembled to save time during assembly. For your convenience, assembly tools and guided, step-by-step instructions are included.


  • Shaker style home office desk with storage
  • Timeless design in a classic sage finish
  • Complementary hardware in polished brass
  • Two drawers and built in storage cabinet
  • Durable wood frame construction with plastic floor glides to protect hard flooring surfaces
  • Engineered wood top with a melamine finish
  • Drawer glides are pre-assembled and assembly tools and step-by-step instructions are included
  • Wipe clean with a damp cloth
  • Left Drawer: 12"W x 13.25"D x 5"H; Right Drawer: 30"W x 13.25"D x 3"H; Cabinet: 14"W x 20"D x 15.75"H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.