
Shop MARTHA STEWART
See all product information
23.5 in. D X 47.25 in. W X Engineered Wood, Steel, Gray Top/Oil Rubbed Bronze Frame
Mfr # XU-M-BLK-106-GY-BK-MS
Zoro # G509990694
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47.25 in.
Overall Depth
23.5 in.
Material
Engineered Wood, Steel
Weight
40
Length
23.5 in.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-M-BLK-106-GY-BK-MS
Zoro #
G509990694
UPC #
196861041372
Country of Origin
China
Dimensions
Overall Width
47.25 in.
Overall Depth
23.5 in.
Length
23.5 in.
Details
Color
Gray Top/Oil Rubbed Bronze Frame
Material
Engineered Wood, Steel
Weight
40
Weight Capacity
200
Description
Clean lines and modern materials make the Martha Stewart Noah Home Office Desk the perfect finishing piece in your workspace refresh. Featuring a durable engineered wood work surface in a grey wood grain finish and powder coated metal frame in oil rubbed bronze, the desk makes a subtle statement that suits any decor. Adjustable glides ensure a level surface while protecting your flooring from damage. Assembly is easy with the included tools and step-by-step instructions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.