Shop MARTHA STEWART
See all product information
Create Account
23.5 in. D X 47.25 in. W X Glass, Steel, Clear Top/Oil Rubbed Bronze Frame
- Mfr # XU-DK-1-BK-MS
- Zoro # G609990686
product price:
$
188.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47.25 in.
Overall Depth
23.5 in.
Material
Glass, Steel
Weight
50
Length
23.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DK-1-BK-MS
- Zoro #
- G609990686
- UPC #
- 196861041419
- Country of Origin
- China
- Color
- Clear Top/Oil Rubbed Bronze Frame
- Material
- Glass, Steel
- Weight
- 50
- Weight Capacity
- 100
Dimensions
- Overall Width
- 47.25 in.
- Overall Depth
- 23.5 in.
- Length
- 23.5 in.
Description
The Martha Stewart Eli Home Office Desk lends a bright, airy feel and a modern aesthetic to any home office. Featuring a clear tempered glass top and sleek powder coated steel frame in oil rubbed bronze, this desk makes a bold statement while optimizing the flow and positive space of a smaller area. Adjustable glides ensure a level work surface while protecting your flooring from damage. Assembly is quick and easy with the included tools and step-by-step instructions.
- •Modern open framework home office desk
- •Spacious open frame design
- •8mm tempered glass desktop
- •Powder coated steel frame in oil rubbed bronze
- •Adjustable floor glides ensure a level surface while protecting your flooring
- •Wipe clean with a damp cloth
- •Assembly required tools included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.