6 Piece Hobnail Handmade Glass Tumbler Set in Green

  • Mfr # 120575.01

  • Zoro # G321738344


product price:  $51.95
/ea

Key Features

Height
5.75 in
Material
Glass
Width
3.25 in
Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120575.01
Zoro #
G321738344
UPC #
085081437563
Country of Origin
China

Dimensions

Height
5.75 in
Width
3.25 in
Length
3.25 in

Details

Color
Green
Material
Glass
Item
Tumbler Set

Description

The Martha Stewart 6 piece tumbler set is constructed with handmade glass for durability and long lasting use. This set has a unique embossed polka dot design and a tinted green hue that will add a fun look to your table. This set comes complete with 6 tumblers in a stack-able design for easy cabinet storage. Add these accent tumblers to your every day drinkware for a touch of class and style!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.