Best in Sports Varsity 4 Piece 19 Ounce Stoneware Mug Set in White and Red
- Mfr # 750123597M
- Zoro # G022980486
product price:Â
$
27.79
/ea
Key Features
Color
Red
Height
4.40 in
Width
3.70 in
Material
Stoneware
Length
5.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123597M
- Zoro #
- G022980486
- UPC #
- 085081704832
- Country of Origin
- China
- Item
- Mug Set
- Color
- Red
- Material
- Stoneware
Dimensions
- Height
- 4.40 in
- Width
- 3.70 in
- Length
- 5.70 in
Description
Bring nostalgic charm and sporty flair to your kitchen with this Peanuts mug set, perfect for fans of all ages. Whether you're sipping morning coffee or enjoying a cozy cocoa, these mugs blend style, function, and timeless cartoon fun. Constructed if durable long-lasting stoneware that is perfect for daily use and display. This set features a white base with the iconic Charlie Brown Peanuts character that you know and love in bold colors across a white background. This set is perfect to gift to fans and collectors alike. It includes a Peanuts gift tag, making it a thoughtful gift for any birthday, holiday, or special occasion! The generous 19oz capacity ensures you have just enough of your favorite beverages. Add a touch of fun and function to your drinkware collection with this limited-edition Peanuts varsity mug set!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.