Zoro Homepage

6 Piece Mini Vintage Circular Dutch Oven Set with Brass Handle

  • Mfr # 80658.01

  • Zoro # G521737031


product price: $56.85
/ea

Key Features

Overall Height (In.)
2.2 in
Overall Width (In.)
4.5 in
Overall Length (In.)
5.9 in
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80658.01
Zoro #
G521737031
UPC #
085081038395
Country of Origin
India

Dimensions

Overall Height (In.)
2.2 in
Overall Width (In.)
4.5 in
Overall Length (In.)
5.9 in

Details

Item
Mini Dutch Oven
Color
Silver
Material
Steel

Description

This vintage mini dutch oven pan set by Martha Stewart is perfect for both display and use! This set of 6 mini dutch ovens measure 4.6in diameter x 2.2in height each, the perfect size for single serve dishes or using as a serving piece. Constructed with rustic looking durable steel and a brass handle, these dishes will last the test of time. Use this set to serve guests individual dishes or to make a one person meal, all while adding a touch of vintage style to your home and table! Hand wash recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.