Zoro Homepage

7 Inch Stoneware Kitchen Utensil Crock in Linen

  • Mfr # 80642.01

  • Zoro # G121737790


product price: $27.59
/ea

Key Features

Overall Length
7 in
Overall Height (In.)
7 in
Material
Stoneware
Overall Width (In.)
7 in
Color
Linen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80642.01
Zoro #
G121737790
UPC #
085081038234
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Height (In.)
7 in
Overall Width (In.)
7 in

Details

Item
Kitchen Utensil
Material
Stoneware
Color
Linen

Description

In need of some drawer space and heightened kitchen organization? This 7 inch stoneware utensil crock by Martha Stewart is the perfect solution! This large storage piece is made with a 7in diameter and 7in height, offering space for all your go-to utensils, in the kitchen or in other rooms of your home! An embossed stripe design adorns this crock with a glossy finish for a sleek and subtle design piece that goes beautifully with most kitchen and home decor. Not only is this crock space saving and functional, but it also is dishwasher safe so keeping it clean is a breeze.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.