8 Quart Dual Stock Pot and Steamer Set in Aqua

  • Mfr # 129157.03

  • Zoro # G421738657


product price: $66.59
/ea

Key Features

Material
Steel
Overall Width (In.)
12.5 in
Overall Height (In.)
12.5 in
Color
Aqua
Overall Length (In.)
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129157.03
Zoro #
G421738657
UPC #
085081523389
Country of Origin
China

Dimensions

Overall Width (In.)
12.5 in
Overall Height (In.)
12.5 in
Overall Length (In.)
9.7 in

Details

Material
Steel
Item
Stock Pot
Color
Aqua

Description

The Martha Stewart 8 Quart Stock Pot with Steamer Insert is made with enameled steel for a long lasting and lightweight construction. The Stain resistant enamel finish makes for an easy clean up. Wide handles allow easy lifting and pouring for convenience. This pot is perfect for steaming vegetables, boiling pasta, and more. It is also Oven safe and compatible with gas, electric, induction, halogen, and vitroceramic stove tops. The glossy aqua mint exterior will add some color and fun to your kitchen and cooking experience!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.