Zoro Homepage

Aluminum 17.75in x 14in Cookie Sheet in Silver

  • Mfr # 80656.01

  • Zoro # G921736528


product price: $32.49
/ea

Key Features

Width
14 in
Height
0.3 in
Material
Aluminum
Color
Silver
Length
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80656.01
Zoro #
G921736528
UPC #
085081038371
Country of Origin
China

Dimensions

Width
14 in
Height
0.3 in
Length
17.75 in

Details

Item
Cookie Sheet
Material
Aluminum
Color
Silver

Description

Take your baking to the next level with this Aluminum 17 x 14in cookie sheet by Martha Stewart! Constructed with pure aluminum that never rusts, this sheet heats evenly for consistent results every time. Bake like a pro with plenty of room for big batches. this sheet is flat on two sides and slightly raised on the others for easy lifting without compromising baking space. Features double tapered rims for extra rigidity and easy handling.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.