Amelia King Upholstered Platform Bed with Curved Headboard and Siderails, Wood Slat Foundation

  • Mfr # TW-3WDB02-K-OWH-MS

  • Zoro # G322632146


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
800 lbs
Material
Engineered Wood, Fabric, Foam, Wood
Color
Off-White Boucle/Light Beech Legs
Overall Width
82.25 in
Overall Length
86.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW-3WDB02-K-OWH-MS
Zoro #
G322632146
UPC #
196861133794
Country of Origin
Viet Nam

Dimensions

Overall Width
82.25 in
Overall Length
86.75 in

Details

Weight Capacity
800 lbs
Material
Engineered Wood, Fabric, Foam, Wood
Color
Off-White Boucle/Light Beech Legs

Description

A gracefully contoured silhouette dressed in beautiful boucle upholstery makes the Martha Stewart Amelia Platform Bed a stunning addition to any bedroom in your home. Durably crafted with an eye toward longevity, this bed frame is outfitted with a solid wood frame and tapered wood legs ensuring 800 lbs. of static weight capacity. Cushioned siderails sit 6 inches from the floor creating storage space and adding to the understated elegance of this platform bed. No box spring is required with the wood slat foundation, just add your favorite mattress and bedding to complete your desired look. Illustrated step-by-step instructions guide you through the assembly process so you can elevate your sleep space in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.