Zoro Homepage

Brody 2 Pack Plastic Stackable Office Desktop Organizer Boxes with 2 Drawers, 6 x 7.5

  • Mfr # BE-PB4513-2-CLR-MS

  • Zoro # G310112087


product price: $26.75
/ea

Key Features

Material
Plastic
Color
Clear
Length
7.5 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-PB4513-2-CLR-MS
Zoro #
G310112087
UPC #
196861055683
Country of Origin
China

Dimensions

Length
7.5 in
Overall Width
6 in

Details

Material
Plastic
Color
Clear

Description

Organize a multitude of supplies and accessories with this Set of 2 Martha Stewart Brody Organizer Boxes with Two Drawers and keep all of your surfaces clutter-free. Premium BPA-free and crack-resistant plastic holds up well in almost any environment from your desktop to your bathroom vanity for many years of use. The removable drawers are accented with a half-moon cutout for easy opening and closing while the crystal clear housings make locating your items effortless. The stackable design enables you to use vertical instead of horizontal real estate, which makes this storage drawer set a great space-saver. Lower grooves lock in place for stability and non-skid feet ensure the boxes stay in your desired location to maintain a neat and tidy appearance.


  • •Set of 2 stackable organizer boxes with dual easy open drawers
  • •Clear
  • •Premium BPA free and crack resistant plastic
  • •Half-Moon shaped cutout drawers for easy opening and closing
  • •Lower grooves lock into place for stability
  • •Non-Skid feet keep each piece in place
  • •No assembly required
  • •Wipe clean with a damp cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.