Brody Clear Plastic Storage Organizer Bins W/ White Engineered Wood Lid, 3 Pack Medium, 7.5in x 3in

  • Mfr # BE-PB4516-3WD-CL-WH-MS

  • Zoro # G910112104


product price:  $13.65
/ea

Key Features

Material
Plastic
Length
3.75 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE-PB4516-3WD-CL-WH-MS
Zoro #
G910112104
UPC #
196861055805
Country of Origin
China

Dimensions

Length
3.75 in
Overall Width
3 in

Details

Material
Plastic
Color
Clear/White

Description

Maximize your space and optimize vertical real estate W/ this set of 3 Martha Stewart Stackable Plastic Organizer Bins W/ Engineered Wood Lid. Home office and everyday organizational spaces will benefit greatly from the versatile design of these stacking storage bins. Made from premium BPA free, crack resistant plastic secured W/ durable and sturdy engineered wood lid, these storage boxes are ideal for desktops, counters, pantries, and bathroom vanities. The transparent body allows you to locate the contents of each container for quick and easy access while the stackable design makes the most of unused space. Wipe clean W/ a dry cloth to maintain the like-new condition of your storage solution.


  • •Set of 3 medium stackable plastic storage bins with lid, 7.5" x 3"
  • •Premium clear BPA free and crack resistant plastic
  • •White engineered wood lid
  • •Transparent design for easy item viewing
  • •Non-Slip feet ensures each unit stays in place
  • •Wipe clean with a soft dry cloth
  • •No assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.