Shop MARTHA STEWART
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nyla King Upholstered Platform Bed with Curved Nailhead Headboard and Footboard Storage Drawer
- Mfr # XH-8529-K-WH-MS
- Zoro # G623363169
product price:Â
$
1,158.99
/ea
Key Features
Color
Off-White
Material
Engineered Wood, Fabric, Faux Linen, Foam
Overall Height
51 in
Overall Width
80.75 in
Overall Length
86.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XH-8529-K-WH-MS
- Zoro #
- G623363169
- UPC #
- 889142927686
- Country of Origin
- Malaysia
- Color
- Off-White
- Material
- Engineered Wood, Fabric, Faux Linen, Foam
- Weight Capacity
- 800 lbs
Dimensions
- Overall Height
- 51 in
- Overall Width
- 80.75 in
- Overall Length
- 86.75 in
Description
Nyla King Upholstered Platform Bed with Curved Nailhead Headboard and Footboard Storage Drawer, Wood Slat Foundation, No Box Spring Needed, Off-White. Bring classic refinement and hidden functionality into your bedroom with the Martha Stewart Nyla Upholstered Platform Storage Bed, a signature piece blending elegant craftsmanship with practical design. Thoughtfully tailored in a soft off-white fabric, this king bed instantly elevates your space with its gracefully curved headboard, detailed with nail head trim that adds a refined decorative edge. Perfectly suited for modern living, this bed features a large built-in storage drawer at the foot to neatly stow extra linens, pillows, or seasonal items. The solid wood frame and legs offer exceptional durability, while the wood slat system eliminates the need for a box spring. With a generous static weight capacity of 800 lbs., the bed combines long-lasting strength with everyday elegance. Easy to assemble with included tools, it's a timeless bedroom centerpiece designed with Martha Stewart’s signature blend of comfort, beauty, and thoughtful utility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.