
Carverton 6 inch Stainless Steel Cleaver in Black
Mfr # 142681.01
Zoro # G321738535
product price:Â $29.25
/eaKey Features
Overall Width
2.7 in
Overall Length
10.6 in
Overall Height
0.75 in
Color
Black
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
142681.01
Zoro #
G321738535
UPC #
085081638304
Country of Origin
China
Dimensions
Overall Width
2.7 in
Overall Length
10.6 in
Overall Height
0.75 in
Details
Item
Stainless Steel Cleaver
Color
Black
Material
Stainless Steel
Description
Elevate your culinary skills with the Martha Stewart Stainless Steel Knife, a premium kitchen tool designed for both precision and comfort. Crafted with a full tang construction, this knife ensures superior balance and durability, making it a reliable companion for all your cutting tasks. The stainless steel blade offers exceptional sharpness and longevity, allowing you to effortlessly slice, dice, and chop your way to culinary perfection. The knife features a triple-riveted ergonomic handle that provides a secure, comfortable grip, reducing fatigue during extended use. This thoughtful design not only enhances control but also adds an element of sophistication to your kitchen collection. Whether you're a seasoned chef or a home cook, the Martha Stewart Stainless Steel Knife combines functionality and elegance, making meal preparation an enjoyable and efficient experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.