Castelle 10 Inch Stainless Steel Frying Pan

  • Mfr # 144675.01

  • Zoro # G321739778


product price: $35.75
/ea

Key Features

Overall Width (In.)
10 in
Overall Height (In.)
1.8 in
Material
Stainless Steel
Overall Length (In.)
18.75 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144675.01
Zoro #
G321739778
UPC #
085081660787
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Height (In.)
1.8 in
Overall Length (In.)
18.75 in

Details

Material
Stainless Steel
Item
Frying Pan
Color
Stainless Steel

Description

The Martha Stewart Castelle 10 Inch Stainless Steel Frying Pan is expertly crafted from 18/8 stainless steel, ensuring both durability and elegance in your kitchen. Its mirror-polished finish not only enhances its aesthetic appeal but also makes it resistant to scratches and easy to clean. Designed with an impacted bonded aluminum base, this frying pan promotes even heat distribution, eliminating hot spots for consistent cooking results. The stainless steel handle provides a secure grip, allowing for comfortable maneuvering while cooking. This versatile pan is suitable for all stovetops, including induction and glass, making it an essential tool for any culinary enthusiast. Designed to withstand high temperatures, the Castelle frying pan is oven and broiler safe up to 500F, allowing you to transition seamlessly from stovetop to oven. Additionally, it is dishwasher safe, simplifying cleanup after a delicious meal. The round shape and sleek polish make it a stylish addition to your cookware collection, while its thoughtful design ensures it meets the demands of everyday cooking. Elevate your culinary experience with the Martha Stewart Castelle Frying Pan, where quality meets functionality in every meal preparation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.