Castelle 12 Inch Stainless Steel Everyday Pan with Steamer and Lid

  • Mfr # 130028.03

  • Zoro # G721738166


product price:  $77.95
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
16 in
Material
Stainless Steel
Overall Height (In.)
9 in
Color
Silver
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130028.03
Zoro #
G721738166
UPC #
085081532091
Country of Origin
China

Dimensions

Overall Length (In.)
16 in
Overall Height (In.)
9 in
Overall Width (In.)
12 in

Details

Item
Everyday Pan
Material
Stainless Steel
Color
Silver

Description

The Martha Stewart Castelle 12 Inch Stainless Steel Everyday Pan with Steamer expands the cooking capability to any home chef. Featuring a large 12 inch diameter, this deep cooking pan can create family sized meals for the week. The mirror polish finish dazzles any kitchen space while its stainless steel make allows for more adapted cooking. Take full advantage of the steamer insert to cook fish, steam veggies, or cook an assortment of meat buns.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.