Shop MARTHA STEWART
See all product information
Create Account
Crispa 4 Piece 9.6 Ounce Handmade Glassware Set in Green
- Mfr # 750123699M
- Zoro # G722980397
product price:Â
$
30.99
/ea
Key Features
Color
Green
Overall Height
6-3/4 in
Material
Glass
Overall Width
4.15 in
Overall Length
4.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123699M
- Zoro #
- G722980397
- UPC #
- 085081632050
- Country of Origin
- China
- Item
- Glassware Set
- Color
- Green
- Material
- Glass
Dimensions
- Overall Height
- 6-3/4 in
- Overall Width
- 4.15 in
- Overall Length
- 4.15 in
Description
The Martha Stewart 4 Piece 9.6 Ounce Handmade Glassware Set in Green brings a graceful touch to any table setting. Inspired by the delicate bulbs of crispa tulips, each handcrafted goblet features a generous bowl, thin rim, and curved pedestal stem for an elegant yet comfortable design. Lightweight but durable, these versatile glasses are perfect for serving everything from sparkling water and summer spritzers to wine and craft cocktails. Their timeless shape and crystal-clear finish allow them to shine in both casual meals and special occasions. Designed to mix and match seamlessly with other Martha Stewart collections, this set makes a beautiful addition to any home. Ideal for gifting, these goblets are a thoughtful choice for weddings, housewarmings, holidays, and celebrations of all kinds. Dishwasher safe for easy cleanup (not microwaveable), they combine craftsmanship, practicality, and everyday elegance-hallmarks of Martha Stewart's approach to entertaining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.