Eloise Upholstered Office Chair in Off White/Polished Brass

  • Mfr # CH-232196-2-CR-GLD-MS

  • Zoro # G516045967


product price: $211.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
28.75 in
Material
Fabric, Foam, Metal
Length
27.75 in
Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-232196-2-CR-GLD-MS
Zoro #
G516045967
UPC #
196861189142
Country of Origin
China

Dimensions

Width
28.75 in
Length
27.75 in

Details

Material
Fabric, Foam, Metal
Capacity
300 lbs
Color
White Boucle/Polished Brass Frame

Description

Imbue your personal work suite at home with contemporary charm and comfort with this Martha Stewart Eloise Office Chair. The mid-rise back features extra cushioning for long-lasting support throughout the workday, while the seat boasts a wide design to provide plenty of space and allow you to sit cross-legged for a luxurious seating experience. Complementing this amenity is an eye-catching, modern presentation highlighted by the thoughtfully crafted boucle seat and back and polished brass frame with dual wheel casters that grant convenient mobility throughout your productivity hub. Find what fits your seating preference with a multi-position, height-adjust lift and 360° swivel seat to keep you content for hours on end. Assembly is easy with the included tools and step-by-step instructions and maintaining your chairs beautiful appearance is simple by wiping clean with a dry cloth.


  • Chic office chair that imbues any personal work suite at home with contemporary charm and comfort
  • Soft and stylish off white boucle upholstered back and seat
  • Mid-rise back features extra cushioning for all-day comfort
  • Seat boasts wide design for added space, perfect for sitting cross-legged while you work
  • Metal frame with eye-catching polished brass finish and dual wheel casters for mobility
  • Personalize your seating experience with a multi-position, height-adjust lift and 360° swivel seat
  • Maximum static weight capacity: 300 lbs.
  • Wipe clean with a dry cloth
  • Easy assembly with step-by-step instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.