Emmett 3 Shelf 35in.H Storage Display Unit Bookcase w/Oil Rubbed Brnz Metal Frame in Blk Wood Grain
- Mfr # JN-2542B3-BK-BK-MS
- Zoro # G309990672
product price:
$
189.99
/ea
Free Shipping & Returns
Key Features
Width
47.25 in
Shelf Capacity
80
Material
Particleboard, Steel
Length
13.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JN-2542B3-BK-BK-MS
- Zoro #
- G309990672
- UPC #
- 196861041426
- Country of Origin
- China
- Color
- Black Wood Grain/Oil Rubbed Bronze Frame
- Shelf Capacity
- 80
- Material
- Particleboard, Steel
Dimensions
- Width
- 47.25 in
- Length
- 13.5 in
Description
The Martha Stewart Emmett 3 Tier Bookshelf offers a minimalist take on a classic silhouette introducing modern appeal to any interior space. Boasting three engineered wood shelves in a black wood grain finish with a raised wood lip to keep your decor in place, this sturdy storage shelf with its vertical steel posts in oil rubbed bronze is durably constructed to enjoy for years. Adjustable glides ensure a level work surface while protecting your flooring from damage. Assembly is quick and easy with the included tools and step-by-step instructions.
- •Modern open storage 3 tier bookshelf
- •Durable Engineered Wood with a black wood grain melamine finish
- •Raised side and back border
- •Powder coated vertical steel support posts in oil rubbed bronze
- •Adjustable floor glides ensure a level surface while protecting your flooring
- •Wipe clean with a damp cloth
- •Assembly required tools included
- •Shelf Size (3): 46"W x 11"D x 12.5"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.