Shop MARTHA STEWART

Everette 24in.x18in. Magnetic Dry Erase Calendar and Crk Board Combo w/Mrkr, Mgnts, and Psh Pns, Blk

  • Mfr # BR-PM-COM-MW4C1-4561-BK-MS

  • Zoro # G109990650


product price:  $26.99
/ea

Key Features

Color
Black Woodgrain
Cover Material
Cork, Medium Density Fiberboard, Particleboard, Steel
Height
0.75 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-PM-COM-MW4C1-4561-BK-MS
Zoro #
G109990650
UPC #
196861047039
Country of Origin
China

Dimensions

Height
0.75 in
Width
18 in

Details

Color
Black Woodgrain
Cover Material
Cork, Medium Density Fiberboard, Particleboard, Steel

Description

Keep all of your important appointments, favorite pictures, or important lists in one place and conveniently displayed with the Martha Stewart Everette Magnetic Monthly Dry Erase Calendar with Cork Board. Stylish and functional, this reusable calendar enhances any work or living space and its woodgrain frame is available in multiple finishes to suit your decor. Your organized approach to living begins with this tasteful task manager which comes with mounting hardware, two magnets, and a dry erase marker. When the month is complete, simply wipe clean with a dry cloth and repopulate the dates for the new month to maintain your personal and family schedules year after year.


  • •24" x 18" Wall mount magnetic dry erase monthly calendar and cork board combo
  • •Black woodgrain engineered wood frame
  • •Magnetic dry erase whiteboard
  • •Cork board section for photos or lists
  • •Includes mounting hardware, 1 dry erase marker, 2 magnets, and 6 push pins
  • •Wipe clean with a dry cloth
  • •No product assembly is required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.