12 Piece Aluminum Nonstick Cookware Set in Blue

  • Mfr # 131725.12

  • Zoro # G921736856


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
12 in
Overall Height (In.)
6 in
Overall Length (In.)
19 in
Material
Aluminum
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131725.12
Zoro #
G921736856
UPC #
085081549068
Country of Origin
China

Dimensions

Overall Width (In.)
12 in
Overall Height (In.)
6 in
Overall Length (In.)
19 in

Details

Material
Aluminum
Item
Cookware Set
Color
Blue

Description

The Martha Stewart Everyday 12 Piece Aluminum Nonstick Cookware Set brings durable quality to everyday use. Each pot and pan features a nonstick surface for easier food release. Set includes four wooden cooking utensil for a more complete kitchenware setup. The tempered glass lids provide you with a view of the cooking process without releasing any heat. Cookware a variety of stews, sauces, braised meats, or seared fish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.