Shop MARTHA STEWART EVERYDAY
See all product information
Create Account
14 Piece Stainless Steel Cutlery and Wood Block Set in Linen
- Mfr # 128734.14
- Zoro # G321738023
product price:Â
$
55.19
/ea
Key Features
Material
High-carbon Stainless Steel
Overall Length
6.5 in
Color
Linen
Overall Width
4.75 in
Overall Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128734.14
- Zoro #
- G321738023
- UPC #
- 085081519153
- Country of Origin
- China
- Item
- Cutlery Set
- Material
- High-carbon Stainless Steel
- Color
- Linen
Dimensions
- Overall Length
- 6.5 in
- Overall Width
- 4.75 in
- Overall Height
- 14 in
Description
Prep all your go to meals in style with the Martha Stewart Keswick cutlery and wood block set. This set comes with all your every day cutlery essentials, including countertop space saving storage. Each knife is constructed with high carbon stainless steel blades with a tapered grind edge for ultimate precision in the kitchen. Ergonomic triple-riveted handles and full tang construction ensure added strength to every slice. This set comes with one chef knife, one carving knife, one bread knife, one utility knife, one pairing knife, one set of kitchen shears, and one ash wood storage block for easy countertop access. Chop, slice, dice, mince and more with this stylish set of essentials!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.