14 Piece Stainless Steel Cutlery and Wood Block Set in Mint

  • Mfr # 129060.14

  • Zoro # G621736323


product price:  $64.95
/ea

Key Features

Material
Stainless Steel
Overall Length
7 in
Color
Mint
Overall Height
13.5 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129060.14
Zoro #
G621736323
UPC #
085081522412
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Height
13.5 in
Overall Width
5 in

Details

Item
Cutlery Set
Material
Stainless Steel
Color
Mint

Description

Chop, slice, dice, and mince in style with this 14 piece countertop cutlery set. Having the right set of knives makes cooking easier, more comfortable, and is important for efficiency in the kitchen; that is where this Martha Stewart knife set comes in. This set comes with all your every day essentials including a chefs knife, santoku knife, bread knife, utility knife, steak knives, paring knife, kitchen shears, and sharpening steal. Heavy duty forged construction provides balance and durability. High carbon stainless steel blades retain exceptionally sharp edges. Ergonomic triple- riveted handles with full tang for comfort and control. Ash wood sotrage block has a natural and rustic finish and will keep all your tools in place while adding some beauty to your countertops and saving space in your drawers.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.