Walnut Tradition Stainless Steel Knife Set 3 pc
- Mfr # B42
- Zoro # G8659512
product price:
$
43.15
/ea
Key Features
Handle Material
Walnut
Includes
Paring Knife, Chef's Knife, Utility Knife
Application
Cutting, Paring
Blade Material
High Carbon Stainless Steel
Features
Stain Resistant, Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B42
- Zoro #
- G8659512
- UPC #
- 27979133058
- Country of Origin
- China
Dimensions
- Paring Knife Length
- 3 in
- Utility Knife Length
- 5 in
- Chef's Knife Length
- 8 in
Details
- Item
- Knife Set
- Handle Material
- Walnut
- Includes
- Paring Knife, Chef's Knife, Utility Knife
- Application
- Cutting, Paring
- Blade Material
- High Carbon Stainless Steel
- Features
- Stain Resistant, Rust Resistant
- Number of Pieces
- 3
Description
Master chefs don’t rely on a single knife - they use specific knives for specific cutting tasks. This Chicago Cutlery® chef’s knife set includes a parer, boning/utility knife and chef knife. Triple-compression brass rivets provide added safety and stability. And the stainless steel blades resist pitting, staining and rusting.
- • High carbon stainless blades with exclusive Taper Grind edge for maximum sharpness
- • Full tang construction with solid brass rivets
- • Taper Grind edge for optimum sharpness, precise cutting and easy sharpening
- • Hand wash and dry immediately to keep in best condition
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.