
2 Piece 8.5 Inch Stoneware Dinner Bowl Set in Mint
Mfr # 121360.02
Zoro # G021739634
product price: $24.29
/eaKey Features
Overall Height
2.5 in
Overall Length
8.5 in
Color
Mint
Overall Width
8.5 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121360.02
Zoro #
G021739634
UPC #
085081445414
Country of Origin
China
Dimensions
Overall Height
2.5 in
Overall Length
8.5 in
Overall Width
8.5 in
Details
Item
Dinner Bowl Set
Color
Mint
Material
Stoneware
Description
Enjoy pastas, soups, salads, and more with this two piece dinner bowl set by Martha Stewart. Wide 8.5in diameter and shallow depth are perfect for full servings of all your favorite foods. Simple shape, color, and glossy finish keep your table looking sleek and modern. Constructed of durable stoneware that is microwave and dishwasher safe for long lasting use. Serve your favorite dishes in style with this Martha Stewart dishware set.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.