3.5 Inch Stainless Steel Paring Knife in Dark Gray with Wood Handle

  • Mfr # 128771.01

  • Zoro # G521739424


product price:  $19.49
/ea

Key Features

Material
Stainless Steel
Overall Length
8.25 in
Color
Dark Gray
Overall Height
0.5 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128771.01
Zoro #
G521739424
UPC #
085081519528
Country of Origin
China

Dimensions

Overall Length
8.25 in
Overall Height
0.5 in
Overall Width
1 in

Details

Item
Kitchen Knife
Material
Stainless Steel
Color
Dark Gray

Description

The Martha Stewart Everyday 3.5 Inch Stainless Steel Paring Knife includes the most basic knife needed for a great meal. The blade in this tool is made from durable high quality stainless steel to ensure a stain and rust resistant sharp cutting edge every time. The full tang Knife feature triple riveted handles for a sturdy, safe, balanced and comfortable grip for all your chopping, dicing and mincing jobs. A gorgeous pakka wood handle provides a well balanced weight and quality handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.