Bowcroft 11 Inch Aluminum Nonstick Frying Pan in Dusty Blue

  • Mfr # 120071.01

  • Zoro # G421739524


product price:  $34.15
/ea

Key Features

Overall Width (In.)
11/1/2004
Overall Length (In.)
20.3
Overall Height (In.)
2
Material
Aluminum
Color
Dusty Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120071.01
Zoro #
G421739524
UPC #
085081432520
Country of Origin
China

Dimensions

Overall Width (In.)
11/1/2004
Overall Length (In.)
20.3
Overall Height (In.)
2

Details

Item
Frying Pan
Material
Aluminum
Color
Dusty Blue

Description

This 11 Inch frying pan by Martha Stewart is made with a heavy duty forged aluminum body that provides strength and durability. Make your favorite dinners, one pan meals, meats, and more with this long lasting cookware by Martha! The sturdy construction features a nonstick interior coating for low-fat cooking as well as easy clean up. Bakelite handle with soft-touch coating stays cool for easy mobility from burner to burner while you cook. This pan is finished with a polished outer enamel coating and is compatible with all stove tops, including induction.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.