Clarkston 10 Inch Nonstick Carbon Steel Wok with Wooden Handle in Teal

  • Mfr # 141038.01

  • Zoro # G021739832


product price:  $26.69
/ea

Key Features

Overall Width
10.6 in
Material
Carbon Steel
Color
Teal
Overall Length
18.1 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141038.01
Zoro #
G021739832
UPC #
085081621375
Country of Origin
China

Dimensions

Overall Width
10.6 in
Overall Length
18.1 in
Overall Height
3 in

Details

Item
Carbon Steel Wok
Material
Carbon Steel
Color
Teal

Description

Whip up your favorite one pot meals in no time with this 10in carbon steel nonstick wok in teal. Constructed of strong and durable carbon steel, this wok is coated with a nonstick interior for easy food release and low fat cooking options. Tall sides keep all your ingredients in one place, allowing you to toss or stir with ease. Carbon steel heats evenly for consistent results every time. Beech wood handle provides a sturdy and comfortable grip and hanging hole gives you storage options. Put together all your favorite go to dishes with this pot. Hand wash only.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.