Clifftop 4Pc 51oz & 35oz Glass Container Set with Locking Lids in Warm Grey

  • Mfr # 140905.04

  • Zoro # G421739920


product price: $35.75
/ea

Key Features

Material
Glass
Overall Height (In.)
5.4 in
Overall Width (In.)
7 in
Color
Warm Grey
Overall Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140905.04
Zoro #
G421739920
UPC #
085081620033
Country of Origin
China

Dimensions

Overall Height (In.)
5.4 in
Overall Width (In.)
7 in
Overall Length (In.)
9 in

Details

Material
Glass
Color
Warm Grey
Item
Storage Container Set

Description

This 4 piece container set by Martha Stewart Everyday provides you with a set of durable and long lasting storage containers that are both extremely versatile and also elegant and stylish. This set comes with one 35oz container and one 51oz container constructed of borocilicate glass that is dishwasher, microwave, freezer, and even oven safe up to 500F. These versatile containers are perfect for storing leftovers or taking meals on the go. Snap on lids provide an airtight seal to help maintain freshness to reduce waste and keep your home dishes good to go for days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.