Color Bake 12 Cup Nonstick Steel Muffin Pan in Linen

  • Mfr # 141028.01

  • Zoro # G021737937


product price:  $32.49
/ea

Key Features

Height
1.3 in
Color
Linen
Length
13.7 in
Material
Steel
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141028.01
Zoro #
G021737937
UPC #
085081621276
Country of Origin
China

Dimensions

Height
1.3 in
Length
13.7 in
Width
10.5 in

Details

Color
Linen
Material
Steel
Item
Muffin Pan

Description

Bake your favorite cupcakes, muffins, egg cups, and meal prep go-to's with a little pop of color with this Martha Stewart Color Bake collection muffin pan. Constructed of durable carbon steel that has a nonstick coating for easy food release and pain free clean up. Sturdy steel heats evenly for consistent results every time, and the slight overhang around the sides makes transport a breeze. Bake in style with this glazed linen colored 12 cup pan. Hand wash only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.