Everyday Color Bake 13 Inch Carbon Steel Rectangle Baking Pan in Linen

  • Mfr # 141021.01

  • Zoro # G221739892


product price: $27.59
/ea

Key Features

Color
Linen
Material
Carbon Steel
Length
13 in
Width
9 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141021.01
Zoro #
G221739892
UPC #
085081621207
Country of Origin
China

Dimensions

Length
13 in
Width
9 in
Height
2.5 in

Details

Color
Linen
Material
Carbon Steel
Item
Rectangle Baking Pan

Description

Add a pop of color to your baking dishes with this Martha Stewart Everyday Color Bake 13 Inch Carbon Steel Rectangle Baking Pan. The brightly colored enamel coating on a carbon steel base will make your meals look even better, while the nonstick coating allows for easy food release and fast clean up. Durable carbon steel construction heats evenly for consistent results with each roast, and the lightweight design makes mobility from oven to table a breeze. Prep your favorite sides, sweets, bakes, meats, and more with this 13in baking pan! Hand wash only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.