Doylestown 8 Quart Nonstick Aluminum Dutch Oven with Strainer Lids

  • Mfr # 137509.02

  • Zoro # G521737406


product price:  $66.59
/ea

Key Features

Overall Width (In.)
10.25 in
Material
Aluminum
Color
Black
Overall Height (In.)
5.75 in
Overall Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137509.02
Zoro #
G521737406
UPC #
085081585158
Country of Origin
China

Dimensions

Overall Width (In.)
10.25 in
Overall Height (In.)
5.75 in
Overall Length (In.)
16 in

Details

Material
Aluminum
Color
Black
Item
Dutch Oven

Description

Make the most out of everyday cooking with the Martha Stewart Everyday Doylestown 8 Quart Nonstick Aluminum Dutch Oven. The included lid has built-in strainer holes along the rim for easy straining of liquids without any additional tools. The cooking pot is shaped with dual pouring spouts too for precise serving of soups and sauces. Cook and bake a multitude of meals from savory fajitas to hearty broths!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.