
Everyday Hillington 4 Piece 9 Inch Round Fine Ceramic Dessert Plate Set in White
Mfr # 130156.01
Zoro # G621739386
product price:Â $24.29
/eaKey Features
Overall Height
1 in
Overall Length
9 in
Overall Width
9 in
Color
White
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130156.01
Zoro #
G621739386
UPC #
085081533371
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Length
9 in
Overall Width
9 in
Details
Color
White
Material
Ceramic
Item
Dessert Plate Set
Description
Masterfully display the perfect dinner with the Martha Stewart Everyday Hillington 4 Piece 9 Inch Round Fine Ceramic Dessert Plate Set. This table setting features deep rims for better containing sauces and juices. The glossy white finish on ceramic emits fine quality at any dinner table. For everyday convenience, this set is dishwasher safe and microwave safe. Ideal for Michelin Star Meals, cozy soups, or delightful desserts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.