Everyday Lily Pond 2.2 Quart Stainless Steel Tea Kettle in Coral

  • Mfr # 137304.01

  • Zoro # G521739738


product price:  $40.59
/ea

Key Features

Width
10 in
Length
10.25 in
Material
Stainless Steel
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137304.01
Zoro #
G521739738
UPC #
085081583109
Country of Origin
China

Dimensions

Width
10 in
Length
10.25 in
Height
7.5 in

Details

Material
Stainless Steel
Item
Tea Kettle
Color
Coral

Description

Heat up some water to enjoy a hot beverage with this Martha Stewart Everyday Lily Pond 2.2 Quart Stainless Steel Tea Kettle. Durable stainless steel construction means this kettle will last for years and serve you many warm drinks. A fold down handle with stay cool grip means this kettle is easy to fill and clean. Simply listen for the soft whistling noise to know when your water is boiling and rest assure the induction base is compatible with all cooktop types. Enjoy your favorite hot beverage year round with this gorgeous kettle!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.