Rexford 10 Inch Ceramic Nonstick Aluminum Square Grill Pan in Linen

  • Mfr # 138521.01

  • Zoro # G921739499


product price:  $34.15
/ea

Key Features

Overall Height (In.)
1.7 in
Overall Length (In.)
18.1 in
Material
Aluminum
Overall Width (In.)
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138521.01
Zoro #
G921739499
UPC #
085081595409
Country of Origin
China

Dimensions

Overall Height (In.)
1.7 in
Overall Length (In.)
18.1 in
Overall Width (In.)
10.5 in

Details

Color
Linen
Material
Aluminum
Item
Grill Pan

Description

Grill your favorite meals in style with the Rexford 10 Inch Ceramic Nonstick Aluminum Square Grill Pan by Martha Stewart. This square grill pan is constructed with a forged aluminum body for strength and durability and features a riveted stay-cool handle that offers a comfortable grip when lifting and tossing. Nonstick ceramic coating is PTFE and PFOA free to provide you and your family with the safest and healthiest meals possible. Ridged surface creates the perfect grill marks on any meat or vegetable for food that both looks and tastes great!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.