
Everyday Rexford 2.6 Quart Ceramic Nonstick Aluminum Saucepan with Lid in Linen
Mfr # 141013.02
Zoro # G621739867
product price: $34.15
/eaKey Features
Overall Length (In.)
14.1 in
Overall Height (In.)
4 in
Overall Width (In.)
7.25 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141013.02
Zoro #
G621739867
UPC #
085081621122
Country of Origin
China
Dimensions
Overall Length (In.)
14.1 in
Overall Height (In.)
4 in
Overall Width (In.)
7.25 in
Details
Item
Sauce Pan
Material
Aluminum
Color
Linen
Description
Grab your favorite ingredients, turn on the stove, and break out this trusty Martha Stewart Everyday Rexford 2.6 Quart Ceramic Nonstick Aluminum Saucepan! The ceramic nonstick interior means superior food release so there's no more ruined dinners from stuck on food. No matter how hot it gets in the kitchen, this double riveted stay-cool handle will prevent burns and offers a comfortable grip. The forged aluminum is strong and durable for years of cooking up delicious breakfasts, lunches, and dinners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.