Shop BAKKEN-SWISS
See all product information
Create Account
8QT Stockpot, Brushed Stainless Steel, Induction-Ready, Lid and Riveted Handles, Heavy Duty
- Mfr # BAKSTQ8
- Zoro # G815818804
product price:Â
$
58.49
/ea
Key Features
Material
Stainless Steel
Capacity (Qt.)
8 Qt.
Depth
13.2 in
Features
Measurements
Size
8 Qt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAKSTQ8
- Zoro #
- G815818804
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 13.2 in
- Size
- 8 Qt.
- Width
- 8 in
- Thickness
- 118 in
Details
- Material
- Stainless Steel
- Capacity (Qt.)
- 8 Qt.
- Features
- Measurements
- Color
- stainless steel
- Includes
- Including the lid
- Shape
- Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.