Everyday Rexford 5 Quart Ceramic Nonstick Aluminum Saute Pan with Lid in Teal

  • Mfr # 141020.02

  • Zoro # G921739482


product price: $45.49
/ea

Key Features

Material
Aluminum
Overall Length (In.)
23.75 in
Overall Height (In.)
2.8 in
Overall Width (In.)
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141020.02
Zoro #
G921739482
UPC #
085081621191
Country of Origin
China

Dimensions

Overall Length (In.)
23.75 in
Overall Height (In.)
2.8 in
Overall Width (In.)
11.8 in

Details

Material
Aluminum
Color
Teal
Item
Saute Pan

Description

Grab your favorite ingredients, turn on the stove, and break out this trusty Martha Stewart Everyday Rexford 5 Quart Ceramic Nonstick Aluminum Saute Pan! The ceramic nonstick interior means superior food release so there's no more ruined dinners from stuck on food. No matter how hot it gets in the kitchen, dual double riveted stay-cool handles will prevent burns and offers a comfortable grip. A clear glass lid allows you to keep an eye on your food while it cooks. The forged aluminum is strong and durable for years of cooking up delicious breakfasts, lunches, and dinners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.