Gatwick 7 Quart Enameled Cast Iron Dutch Oven with Lid in Pink

  • Mfr # 97287.02R

  • Zoro # G021739528


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
14 in
Overall Height (In.)
5.9 in
Overall Width (In.)
10.25 in
Material
Enameled Cast Iron
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97287.02R
Zoro #
G021739528
UPC #
085081204684
Country of Origin
China

Dimensions

Overall Length (In.)
14 in
Overall Height (In.)
5.9 in
Overall Width (In.)
10.25 in

Details

Item
Dutch Oven
Material
Enameled Cast Iron
Color
Pink

Description

Take full advantage of the Martha Stewart Enameled Cast Iron Dutch Oven and its endless possibilities. The cookware features a bright and bold colored enameled finish, bringing style in to the kitchen. The self basting lid adds more flavor and moisture to any home recipes. It's stovetop and oven safe for cooking a larger array of dishes. Surprise family and friends with delicious stews, savory curries, baked sweets and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.