Holiday Plush Polar Bear and Snowman 4 Piece Ornament Set in White

  • Mfr # 97158.04

  • Zoro # G921738881


product price:  $27.59
/ea

Key Features

Height
2.6 in
Material
Fabric
Width
11.5 in
Color
White
Length
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97158.04
Zoro #
G921738881
UPC #
085081203397
Country of Origin
China

Dimensions

Height
2.6 in
Width
11.5 in
Length
6.6 in

Details

Material
Fabric
Item
Ornament Set
Color
White

Description

The Martha Stewart Holiday Plush Polar Bear and Snowman 4 Piece Ornament Set comes with cozy and cute plushie ornaments that will add a comfy vibe to your holiday decor. This adorable set features two polar bear plush figure ornaments and two snowman plush figure ornaments, adding a fun and friendly addition to your favorite seasonal decor. These cozy characters will soon become your kids favorite tree decor! Made with polyester fabric, each ornament features a built in hanging string with a Martha Stewart emblem charm attached.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.