Shop PULEO ASIA LTD
See all product information
Create Account
Tree, 6 ft H
- Mfr # 373-LTA-60R1
- Zoro # G322914204
product price:Â
$
81.99
/ea
Key Features
Stand Material
Plastic
Indoor/Outdoor Usage
Indoor
Width
38 in
Tree Color
Green
Tip Count
526
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373-LTA-60R1
- Zoro #
- G322914204
- UPC #
- 804606332448
- Country of Origin
- China
- Stand Material
- Plastic
- Indoor/Outdoor Usage
- Indoor
- Tree Color
- Green
- Tip Count
- 526
- Tip Material
- PVC
- Base Type
- Stand
- Branch Material
- Metal/PVC
- Stand Type
- X
- Orientation
- Upright
Dimensions
- Width
- 38 in
Description
Puleo Asia Limited Tree, Tip Count: 526, Tip Material: PVC, Tree Color: Green, Stand Type: X, Stand Material: Plastic, Branch Material: Metal/PVC, Base Type: Stand, Orientation Type: Upright, Indoor/Outdoor: Indoor, 6 ft H, 38 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.