Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holiday Vines 16 Inch Fine Ceramic Serving Platter in Red

  • Mfr # 140235.01

  • Zoro # G021737586


product price: $32.49
/ea

Key Features

Material
Ceramic
Height
1 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140235.01
Zoro #
G021737586
UPC #
085081613158
Country of Origin
China

Dimensions

Height
1 in
Length
16 in
Overall Width
11 in

Details

Material
Ceramic
Color
Red
Item
Serving Platter

Description

Fill yourself and your home with holiday cheer with this Martha Stewart Holiday Vines 16 Inch Fine Ceramic Serving Platter. This platter is decorated in bright red holidays vines and leaves. Fine ceramic construction will make this last for years of holiday parties and dinners. Being dishwasher, microwave, and oven safe, this platter is great for everyday use. Serve your guests delicious appetizers and main courses on this gorgeous platter!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.